T104P3 Intermatic 208-277V Time Clock
- Mfr # T104P3
- Zoro # G504114859
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Application
Heater Thermostat Control; Motor Control; Pump Control; Water Circulation
Standards
cCSAus, cULus; cULus; cCSAus; LED
Overall Depth
4 in
Input Voltage
208 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T104P3
- Zoro #
- G504114859
- UPC #
- 78275026292
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Overall Depth
- 4 in
- Knockout Dimensions
- 1/2 in and 3/4 in
Details
- Application
- Heater Thermostat Control; Motor Control; Pump Control; Water Circulation
- Standards
- cCSAus, cULus; cULus; cCSAus; LED
- Input Voltage
- 208 to 277V AC
- Enclosure Type
- Type 3R
- Electronic Ballast Load Ratings
- 16 A, 120V AC; 16 A, 208V AC; 16 A, 240V AC; 16 A, 277V AC
- Heater Control Output
- 10 A, 250V AC, 60 Hz
- Maximum On Off Operations
- 12
- Operation Mode
- 24 hr
- Watts
- 3 W
- Switch Type
- DPST
- Resistive Load Ratings
- 40 A, 480V AC, 60 Hz; 40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz; 40 A, 347V AC, 60 Hz
- Max. Operating Temperature
- 130°F
- Motor Load Ratings
- 2 HP, 24 FLA @ 120V AC, 60 Hz; 5 HP, 28 FLA @ 240V AC, 60 Hz
- Pilot Duty Load Ratings
- 1000V A, 120V AC, 60 Hz; 1000V A, 208V AC, 60 Hz; 1000V A, 240V AC, 60 Hz; 1000V A, 277V AC, 60 Hz
- Number of Circuits
- 1
- Inductive Load Ratings
- 40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz
- Min. Operating Temperature
- -40°F
- Tungsten Load Ratings
- 40 A, 120V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 277V AC, 60 Hz
Description
These heavy-duty Mechanical Time Switches are designed for commercial, industrial and residential applications and have the highest motor load ratings in the industry. They provide up to 12 ON/OFF operations each day with a minimum ON/OFF time of 1 hour.
Applications:- Booster Pumps
- Lighting
- Hydro Chlorinates Fans
- Air Conditioning
- Music and Signal Systems Heat Pumps
- Switch - DPST
- Clock Supply VAC 60 Hz - 208-277
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.