Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Frayne Bohemian Light Honey Rattan 3-Piece Dining Nook Set
- Mfr # 258-14178-14179-14188-ZORO
- Zoro # G823546928
product price:Â
$
1,817.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
Width
77.1 in
For Use With
Dining Room
Height
33.1 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258-14178-14179-14188-ZORO
- Zoro #
- G823546928
- UPC #
- 193271459889
- Country of Origin
- Indonesia
Dimensions
- Width
- 77.1 in
- Height
- 33.1 in
- Size
- 3-Piece
- Length
- 58.7 in
Details
- Tabletop Material
- Natural Rattan(Frames), Fabric "100% Polyester", Foam , Plywood(Under the Tabletop)
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- Style
- Bohemian
Description
An invigorating yet serene atmosphere permeates every occasion with the lovely Frayne dining nook set. Made in Indonesia, this bohemian set includes one table and two corner benches handcrafted from sustainably sourced natural rattan. Each bench utilizes sloping armrests to encourage leisure while an airy open weave creates a lightweight design that allows light to flow naturally. The Ellard will arrive fully assembled and features a round tabletop embellished with scalloped edges as well as an open shelf. Steeped in an aura of dynamic grace, the Frayne dining nook set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.