Outdoor 5 Piece Wicker Patio Furniture Set with a Table and 4 Stools

  • Mfr # ODT-455

  • Zoro # G816311137


product price:  $1,209.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Table Length
34 in
Table Height
30 in
Table Width
60 in
Material
Powder Coated Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODT-455
Zoro #
G816311137
UPC #
727506773312
Country of Origin
Viet Nam

Dimensions

Table Length
34 in
Table Height
30 in
Table Width
60 in

Details

Item
Outdoor
Material
Powder Coated Aluminum
Color
Natural

Description

Elevate your indoor or outdoor space with the IC International Concepts Wicker Table 5-Piece Set, featuring a spacious 34in W x 60in D x 30in H table paired with four comfortable stools complete with cushions. Designed for versatility and style, this set provides ample surface area for dining, work, or leisure activities, while its ideal height ensures ergonomic comfort. Constructed with a powder-coated aluminum frame and woven PE wicker, the set offers superior rust resistance, sturdy support, and weatherproof durability for year-round use. Engineered to meet commercial-grade standards, it withstands heavy traffic and frequent use in settings such as restaurants, hotels, patios, and lounges, guaranteeing stability and reliability. The weather-resistant materials hold up beautifully against sun, rain, and moisture, requiring minimal maintenance to keep its sleek, natural finish. Its modern and versatile design effortlessly complements a variety of styles, making this set perfect for casual dining, workspace seating, or relaxed lounge areas. Easy to assemble and maintain, this set combines lasting durability with refined aesthetics for everyday enjoyment.


  • Are you looking for the perfect outdoor furniture set to enjoy quality time with your family and friends? Look no further than this 5-piece patio furniture set! With a table and 4 stools, it's the ideal choice for any outdoor space. Whether you want to enjoy a meal, play games, or simply relax and soak up the sun, this set has got you covered. Don't miss out on the chance to transform your backyard or patio into a beautiful and functional gathering place. Order your 5-piece patio furniture set today!
  • Table Dimensions: 60W x 34D x 30H
  • Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
  • To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
  • Rated for commercial use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.