Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Teak Patio Dining Table with Polystone Top

  • Mfr # KODT-351RT-RB-G

  • Zoro # G816311144


product price: $2,090.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Height
30 in
Material
Teak Wood
Color
Natural/Gray
Table Frame Material
Teak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KODT-351RT-RB-G
Zoro #
G816311144
UPC #
727506569649
Country of Origin
Viet Nam

Dimensions

Width
51 in
Height
30 in

Details

Material
Teak Wood
Color
Natural/Gray
Item
Patio Dining Table
Table Frame Material
Teak

Description

Bring refined style and lasting durability to your outdoor space with the IC International Concepts Outdoor Teak Patio Dining Table. Featuring a sleek 51in x 51in square Polystone tabletop and solid Teak Wood legs, this table effortlessly blends modern design with natural warmth. Its spacious surface comfortably seats four to six people, making it perfect for outdoor meals, casual gatherings, or workspace needs. Built for both residential and commercial use, the table supports up to 225 lbs and stands strong in high-traffic environments like patios, restaurants, and lounges. The weather-resistant construction ensures long-term performance-Teak legs naturally resist moisture and decay, while the Polystone top withstands sun, rain, and wear. A custom-fit protective cover is included to keep the table shielded from dust, UV rays, and the elements when not in use. With easy assembly and low maintenance, this dining table is a practical yet stylish centerpiece for any indoor or outdoor setting.


  • Looking for a stylish and elegant addition to your outdoor patio space? Look no further than the Outdoor Teak Patio Dining Table with Polystone Top! This beautiful table is not only eye-catching and modern, but it is also durable and functional. Crafted from high-quality teak wood and featuring a polystone tabletop, this table is perfect for outdoor entertaining, family dinners, or simply relaxing in the sun. So why wait? Add this gorgeous teak patio dining table to your outdoor space today and start enjoying all the benefits it has to offer!
  • Table Dimensions: 51W x 51D x 30H
  • Rated for commercial use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.