Rectangle Hampton Coffee Table, 46 in W, 24 in L, 18 in H, Wood, Washed Gray Taupe

  • Mfr # OT09-70C

  • Zoro # G7874970


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
46 in
Length
24 in
Height
18 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT09-70C
Zoro #
G7874970
UPC #
727506723546
Country of Origin
Viet Nam

Dimensions

Width
46 in
Length
24 in
Height
18 in
Overall Height
24
Overall Width
18
Overall Length
46

Details

Item
Hampton Coffee Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Weight
57
Color
Washed Gray Taupe
Material
Hardwood

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.


  • •Dimensions: 46"W x 24"D x 18"H
  • •Made from solid hardwood Includes a butcher block surface
  • •Ready to assemble
  • •Includes 1 shelf
  • •Size of shelf: 41.9" X 18.7"
  • •Distance from apron to top of shelf: 10.9"
  • •Distance from floor to bottom of shelf: 3.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.