Round 42 in Rd Ped Gathering Ht Table, 2 Stools, Unfinished, Ready to Finish, 42 in W, 42 in L, Wood
- Mfr # K-42DPT-S402-2
- Zoro # G7874508
Key Features
Specifications
Details
- MFR #
- K-42DPT-S402-2
- Zoro #
- G7874508
- UPC #
- 727506698523
- Country of Origin
- Viet Nam
- Item
- 42 in Rd Ped Gathering Ht Table,2 Stools,Unfinished,Ready to Finish
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Weight
- 97
- Material
- Hardwood
- Color
- Ready to finish
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 35.5 in
- Overall Width
- 35.5
- Overall Height
- 42
- Overall Length
- 42
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 42"W x 42"L x 35.5"H
- •Stool dimensions: 18.1"W x 19.7"D x 40.9"H
- •9 inch drop leaves on each side
- •Made from solid wood
- •Center is 42 inches with leaves up and 24 inches with both leaves down
- •Table includes 4-foot pedestal base and a 6-inch extension for base
- •Some assembly required
- •This item is manufactured from raw, unfinished wood. It can be painted, sealed, or stained any color you wish or you may leave it unfinished. The color of the raw wood may vary slightly based on the nature of the product.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.