Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Solid Wood Traditional Dining Chair - Set of 2, White
- Mfr # CI08-99P
- Zoro # G423366483
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Height (In.)
40 in
Width (In.)
21 in
Depth (In.)
24 in
Includes
Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CI08-99P
- Zoro #
- G423366483
- UPC #
- 727506570140
- Country of Origin
- Viet Nam
- Material
- Wood
- Includes
- Chair
- Item
- Chairs
- Application
- Dining Furniture
- Color
- White
Dimensions
- Height (In.)
- 40 in
- Width (In.)
- 21 in
- Depth (In.)
- 24 in
Description
The International Concepts Solid Wood Traditional Dining Chair in White is a premium, high-quality seating solution crafted from 100% solid Parawood to ensure lasting stability and a robust 225-pound weight capacity. Designed with a timeless traditional silhouette and a crisp, multi-step White finish, this versatile chair features a supportive 40-inch high back and a standard 18.9-inch seat height, making it an ideal fit for farmhouse, cottagecore, or classic dining rooms and home offices. This listing is for a single (1) chair, offering the flexibility to customize your seating count or replace individual units without the need to buy in bulk. To maintain the pristine finished surface, it is recommended to clean water-based stains using distilled water and mild agents to prevent mineral rings, while oil-based spots can be addressed with a gentle solvent cleaner. Arriving via small parcel shipping for fast and reliable delivery, this solid wood chair is manufactured in Vietnam and is designed for straightforward home assembly, providing a stylish and dependable foundation for any modern or traditional dining space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.