Shop All Cream and Creamers
International Delight
Liquid Creamer, 0.38 oz, 180 Ct, PK180
Mfr # UPC102042
Zoro # G709112629
product price: $23.35
/pk 180, $0.13/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Single-Serve Tub
- Packs per Case 1
- Flavor/Variety Half & Half
- Product Type Coffee Creamers
Product Information
- Brand International Delight
- MFR # UPC102042
- Zoro # G709112629
- UPC # 00041271008319
- Country of Origin United States
- Category Cream and Creamers
Dimensions
Item Height | 5 1/2 in |
Item Width | 7 3/4 in |
Item Size | 0.38 oz |
Item Length | 11 7/8 in |
Details
Description
Liquid Creamer, Item Length 11 7/8 in, Item Height 5 1/2 in, Product Type Coffee Creamers, Packs per Case 1, Item Width 7 3/4 in, Flavor/Variety Half & Half, Items per Pack 180, Item Size 0.38 oz, Container Type Single-Serve Tub, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLENDTEC Lid, Grip W/ Vent For - Part# Bldsrv783 (BLDSRV783)
- GE Burner Base (WB16K10055)
- KATSURA CUTLERY Katsura Cutlery CKGA7G Japanese Premium AUS 10-67 Layers Damascus Steel 6.5 in. Chinese Cleaver Knife with G10 handle (CKGA7G)
- GOLDEN RECIPE Golden Recipe Yogi Trail Mix 6 oz., PK8 (7602)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- INTERNATIONAL DELIGHT Liquid Creamer, Hazelnut, 0.5 fl. oz., Multi PK (ITD101522)
- INTERNATIONAL DELIGHT Coffee House Inspirations Half & Half, 0.38oz, PK180 (UPC102042)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- INTERNATIONAL DELIGHT Creamer, Hazelnut, PK48 (02283)
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- COFFEE MATE Coffee-mate Hazelnut Liquid Creamer, PK50 (005000035180)
- International Delight Dairy