Shop All Disposable Suits & Coveralls
International Enviroguard
Chem Splash Coverall w Hood, 5XL, Yel, PK12, 12 PK, Yellow, Proprietary Laminated Nonwoven, Zipper
Mfr # 7019YS
Zoro # G8488949
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 54 in to 57 in
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Seam Style Serged
- Fits Waist Size 54 in to 56 in
Product Information
- Brand International Enviroguard
- MFR # 7019YS
- Zoro # G8488949
- UPC # 813383013457
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 in to 57 in |
Fits Waist Size | 54 in to 56 in |
Waist Size - Minimum | 54 in |
Height - Maximum | 82 in |
Chest Size - Minimum | 54 in |
Named Size | 5XL |
Chest Size - Maximum | 57 in |
Height - Minimum | 78 in |
Waist Size - Maximum | 56 in |
Details
Description
Chem Splash Coverall w Hood,5XL,Yel,PK12, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 57 in, Chest Size - Minimum 54 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Armor-Lock Interlocking Rubber Mat, , PK4, 4 PK (03-212-WBK-4)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- CONDOR VF, Knit Gloves, Beige, L, 3ZL55, PR (60VY37)
- CONDOR TIG Welding Gloves, Goatskin Palm, S, PR (31KY85)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBMD0025CM)
- International Enviroguard Disposable Clothing