Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap
Mfr # 2225B
Zoro # G8488720
product price: $70.89
/pk 25, $2.84/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Closure Type Zipper
- Fits Waist Size 36 in to 38 in
- Fits Chest Size 39 in to 42 in
Product Information
- Brand International Enviroguard
- MFR # 2225B
- Zoro # G8488720
- UPC # 813383011842
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 39 in to 42 in |
Chest Size - Minimum | 39 in |
Height - Minimum | 65 in |
Waist Size - Minimum | 36 in |
Waist Size - Maximum | 38 in |
Height - Maximum | 70 in |
Chest Size - Maximum | 42 in |
Named Size | L |
Details
Description
Coverall with hood,L,Blue,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XXL (A120)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, XL (45120418XL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- International Enviroguard Disposable Suits & Coveralls