International Enviroguard
Hooded Chemical-Resistant FR Coveralls , M , Green , Pyroguard CRFR ,
Mfr # 9115T-M
Zoro # G5165797
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Bi-Laminate
- Fabric Weight 4.38 oz
- Fits Chest Size 36 in to 39 in
- Inseam 28 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1056-3X)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9012-XL)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, XL, White, PK25, XL, White (2019)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- International Enviroguard Workwear and Protective Clothing