Zoro Homepage

Direct Drive Blower Motor, 1/20 hp

  • Mfr # 70021524

  • Zoro # G7763257


product price: $443.99
/ea
Free Shipping & Returns

Key Features

HP
1/20
Voltage
115V AC
Fits Brand
International Environmental
Product Type
Direct Drive Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70021524
Zoro #
G7763257
UPC #
-
Country of Origin
Mexico

Details

HP
1/20
Item
Direct Drive Blower Motor
Voltage
115V AC
Fits Brand
International Environmental
Product Type
Direct Drive Motor

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 1.25 A, 42 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.