Shop INTERNATIONAL PAPER
See all product information
Create Account
Copy Paper, 8.5 x 14 in, Blue, Recycled, 10 Reams x 500 Sheets, 5,000 Total
- Mfr # HAM103317CT
- Zoro # G307480229
product price:Â
$
165.99
/pk of 10, $16.60/ea
Free Shipping & Returns
Key Features
Number of Sheets
500
Basis Weight
20 lb
Sheet Standard
Legal
Sheet Size
8-1/2 in x 14 in
Features
Jam-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAM103317CT
- Zoro #
- G307480229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
Details
- Number of Sheets
- 500
- Color
- Blue
- Basis Weight
- 20 lb
- Sheet Standard
- Legal
- Features
- Jam-free
- Item
- Copy Paper
Description
Highquality color increases visual appeal to help make your documents stand out from the crowd Backed by the Hammermill 9999 percent JamFree guarantee, this multipurpose paper runs efficiently through a variety of electronic imaging equipment Ecofriendly paper is made with a percentage of postconsumer fibers for a sustainable environment Good opacity minimizes showthrough Vibrant color is excellent for colorcoding Acidfree, archival quality extends the life of the document Multipurpose 20 lb paper minimizes showthrough
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.