Automotive Coupler Plug, True-Flate, 1/4 in Body Size, 1/4 in MNPT, Steel, Black, PK6

  • Mfr # CPA441-D6

  • Zoro # G605378426


product price:  $9.45
/pk 6, $1.58/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA441-D6
Zoro #
G605378426
UPC #
791674904557
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Black
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA441-D6 is a coupler plug. It is for connection between compatible pneumatic (air) or fluid line components using quick-connect coupler interfaces and matching fittings. This plug 1/4 in body size with a 1/4 in MNPT threaded connection which mates with compatible female couplers that match the stated interchange standard.

Key Features:

  • Material: Forged tool steel construction.
  • Finish: Zinc-plated finish.
  • Color: Black exterior.
  • Connection Type: Coupler x MNPT for threaded hose or equipment attachment.
  • Interchange Type: True-Flate Automotive, compatible with matching True-Flate/Tru-Flate couplers that use the specified interchange interface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.