Industrial Interchange Coupler, Female, 1/2-14 FNPT, 1/2 in Body, Steel, 3 in
- Mfr # 99812
- Zoro # G821701541
Key Features
Specifications
Details
- MFR #
- 99812
- Zoro #
- G821701541
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- FNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/2/2014
- Overall Length
- 3 in
Description
The MIDLAND INDUSTRIES - 99812 is a steel quick-connect coupling designed for use as a quick-connect coupling to connect compatible hose ends and achieve a sealed connection when properly installed on the specified fittings. Provides a sealing interface for fluid/air transfer when used with compatible hoses and fittings and installed according to the manufacturer instructions. Provides a quick-connect/disconnect interface for compatible quick-connect systems; connection/disconnection is performed without tools when used as intended. Is compatible with industrial and commercial fluid/air handling applications that use quick-connect couplings and require 1/2-14 FNPT threaded connections.
Key Features:
- Connection Type: Coupler with 1/2-14 FNPT (female national pipe thread) for standardized thread compatibility.
- Material: Constructed from steel for steel construction.
- Finish/Coating: Green-blue zinc plating on visible surfaces for corrosion resistance.
- Overall Length: Measures 3 inches from end to end, including all protrusions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.