1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb

  • Mfr # CPA465

  • Zoro # G704388197


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Material
Steel/Forged Tool Steel
Color
Silver
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA465
Zoro #
G704388197
UPC #
791674911254
Country of Origin
China

Dimensions

Barb Size
3/8 in

Details

Item
Automotive Coupler Plug
Fitting Material
Steel/Forged Tool Steel
Color
Silver

Description

Interstate Pneumatics CPA465 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.