1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT, PK 50

  • Mfr # CPD440-50K

  • Zoro # G305378610


product price:  $92.39
/pk 50, $1.85/ea
Free Shipping & Returns

Key Features

Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPD440-50K
Zoro #
G305378610
UPC #
791674010524
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Diamond U Series Coupler Plug
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Diamond U

Description

Interstate Pneumatics 1/4" Diamond U Coupler Plug x 1/4" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the Diamond-U standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.