1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 6

  • Mfr # FS24-D6

  • Zoro # G805379186


product price: $48.85
/pk 6, $8.14/ea

Key Features

Interchange Type
Universal
Material
Aluminum
Connection Type
FPT x MPT
Thread Size
1/4" FPT x 1/4" MPT
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS24-D6
Zoro #
G805379186
UPC #
791674309173
Country of Origin
China

Dimensions

Thread Size
1/4" FPT x 1/4" MPT

Details

Item
Universal Swivel Fitting
Interchange Type
Universal
Material
Aluminum
Connection Type
FPT x MPT
Color
Golden

Description

For use in applications where maximum flexibility is required. Aluminum construction for light weight and corrosion resistance. Large porting reduces pressure drop through fitting. Two-Way swivel action allows work in cramped or overhead areas. This fitting also reduces stress on air hose by eliminating kinking and allowing hose to hang straight down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.