Industrial Coupler Plug, 1/4 in Body, 1/4 in FNPT, Steel, Industrial Interchange, PK25

  • Mfr # CPH440-25K

  • Zoro # G705378678


product price:  $34.29
/pk 25, $1.37/ea

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPH440-25K
Zoro #
G705378678
UPC #
791674006756
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS CPH440-25K is an industrial coupler plug designed as the male half of a quick-connect hose fitting system. It is intended to connect to compatible couplers to form an air/fluid connection, and is intended for quick-connect style mating and disconnection. Constructed from forged tool steel and plated with zinc for corrosion-resistant exterior surfaces, this coupler plug is suitable for industrial environments and is compatible with matching industrial couplers/fittings of the specified type and sizes (1/4 in nominal body size, 1/4 in FNPT). It uses a 1/4 in FNPT thread size.

Key Features:

  • Material: Forged tool steel, providing strength and durability.
  • Finish: Zinc plated with zinc-plated exterior finish for corrosion resistance.
  • Connection Type: Coupler x FNPT, compatible with female National Pipe Thread fittings.
  • Thread Size: 1/4 in FNPT thread size.
  • Type: Industrial (Hansen or Milton type) coupling style for standardized mating compatibility.
  • Interchange Type: Industrial, enabling compatibility with matching industrial fittings and couplers.
  • Color: Silver appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.