Industrial Coupler Plug, 3/8 in Body Size, 1/4 in MNPT, Steel, Industrial Interchange, PK50

  • Mfr # CPH641-50K

  • Zoro # G705378685


product price:  $115.99
/pk 50, $2.32/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
1/4" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPH641-50K
Zoro #
G705378685
UPC #
791674010869
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler Plug
Interchange Type
Industrial
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Industrial (Hansen or Milton type)

Description

The INTERSTATE PNEUMATICS - CPH641-50K is an industrial coupler plug that is configured as the male half of a quick-connect hose fitting. It provides a connection intended to create a seal when mated with a compatible coupler and used with appropriate fittings and hoses. Constructed from forged tool steel with a zinc-plated finish, this plug has a 3/8" body size (nominal connection diameter). It is made to be compatible with the Industrial interchange standard (Industrial Hansen or Milton type), is compatible with fittings intended for the same industrial (Hansen or Milton type) interchange.

Key Features:

  • Material: Forged tool steel.
  • Finish: Zinc plated.
  • Body Size: 3/8" nominal connection diameter for hose or fitting engagement (as specified for the connection).
  • Thread Size: 1/4" MNPT male national pipe thread for secure attachment.
  • Connection Type: Coupler x MNPT configuration.
  • Interchange Type: Industrial, compatible with industry-standard couplers.
  • Type: Industrial (Hansen or Milton type), indicating its specific coupling style and compatibility.
  • Color: Golden finish for identification and appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.