Shop INTERSTATE PNEUMATICS
See all product information
Create Account
1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 50
- Mfr # CH441-50K
- Zoro # G205378826
product price:
$
236.99
/pk of 50, $4.74/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH441-50K
- Zoro #
- G205378826
- UPC #
- 791674009054
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4" MNPT
- Body Size - Quick Connect Air Couplings
- 1/4 in
Details
- Item
- Industrial Coupler
- Interchange Type
- Industrial
- Material
- Steel
- Connection Type
- Coupler x MNPT
- Finish/Coating
- Zinc Plated
- Seal Material
- Buna-N (Nitrile)
- Color
- Golden
- Temp. Range
- -40 Degrees to 212 Degrees F
- Includes
- Stainless Steel Spring
- Bearing Material
- Stainless Steel
- Type
- Industrial
Description
The INTERSTATE PNEUMATICS CH441-50K is an industrial coupler designed for use as the female half of a quick-connect fitting system. It is configured for connection in compressed air or fluid systems when mated with a compatible plug. The coupler is designed for tool-free connection and disconnection when used with the compatible quick-connect fitting system. Constructed with a steel body and zinc-plated finish. This coupler features a 1/4" body size and a 1/4" MNPT threaded connection, adhering to the Industrial interchange standard.
Key Features:
- Material: Steel body with zinc-plated finish.
- Seal material: Buna-N (Nitrile) seal.
- Bearing material: Stainless steel components for moving parts.
- Thread size: 1/4" MNPT connection type (Coupler x MNPT).
- Includes a stainless steel spring as part of the assembly.
- Rated temperature range: -40°F to 212°F.
- Color: Golden visible finish.
- Interchange type: Industrial standard compatibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.