3/8 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 50

  • Mfr # CH660-50K

  • Zoro # G305378580


product price:  $394.99
/pk 50, $7.90/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH660-50K
Zoro #
G305378580
UPC #
791674009337
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Includes
Stainless Steel Spring
Type
Industrial

Description

The INTERSTATE PNEUMATICS CH660-50K is an industrial coupler that functions as the female half of a quick-connect fitting, used to create connections with compatible quick-connect couplers and seals for industrial fluid, gas, or compressed air systems. It supports tool-free connection and disconnection when used with matching quick-connect plugs. The coupler is made from steel with a zinc-plated finish and features a stainless steel spring and bearings for mechanical strength as specified by its steel construction. It is designed to fit a 3/8" body size with a 3/8" FNPT thread connection and uses Buna-N (Nitrile) seals. It is rated for use in industrial fluid, gas, and compressed air systems within the specified temperature range.

Key Features:

  • Body size: 3/8" for quick connect air couplings
  • Thread size: 3/8" FNPT
  • Material: Steel construction with zinc-plated coating
  • Bearing material: Stainless steel
  • Includes: Stainless steel spring
  • Seal material: Buna-N (Nitrile)
  • Connection type: Coupler x FNPT
  • Temperature range: -40°F to 212°F
  • Interchange type: Industrial
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.