Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Coupling Adapter, 50 PK

  • Mfr # FPC660-50K

  • Zoro # G805373030


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Standards
ASME, SAE, NPT
Max. Pressure
250 psi
Thread
3/8" x 3/8" FNPT
Temp. Range
-65 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPC660-50K
Zoro #
G805373030
UPC #
791674011729
Country of Origin
China

Details

Pipe Fitting Material
Brass
Item
Coupling Adapter
Standards
ASME, SAE, NPT
Max. Pressure
250 psi
Thread
3/8" x 3/8" FNPT
Temp. Range
-65 to 250°F
Color
Golden

Description

This professional contractor / professional grade fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.