Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Brass Street Pipe Tee Fitting 3/8 Inch Female NPT x 3/8 Inch Male NPT x 3/8 Inch Female NPT
- Mfr # FST66RT
- Zoro # G604394137
product price:Â
$
15.59
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Thread
3/8" FNPT x 3/8" MNPT x 3/8" FNPT
Material
Brass
Max. Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FST66RT
- Zoro #
- G604394137
- UPC #
- 791674910916
- Country of Origin
- China
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Street Pipe Tee Fitting
- Thread
- 3/8" FNPT x 3/8" MNPT x 3/8" FNPT
- Material
- Brass
- Max. Pressure
- 250 psi
- Color
- Golden
- Temp. Range
- -65 Degrees to 250 Degrees F
- Standards
- ASME, SAE, NPT
Description
This professional contractor / professional grade Tee fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.