Pressure Gauge, 0 to 300 PSI psi, 2 in Dial, 1/4 in NPT Bottom Location, Chrome Case Material
- Mfr # G2012-300C
- Zoro # G904388263
product price:Â
$
11.89
/ea
Key Features
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Gauge Case Material
Chrome
Primary Pressure Range
0 to 300 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2012-300C
- Zoro #
- G904388263
- UPC #
- 791674950639
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 in
- Nominal Dial Size
- 2 in
- Case Diameter
- 2 in
Details
- Item
- Pressure Gauge
- Process Connection Location
- Bottom
- Gauge Case Material
- Chrome
- Primary Pressure Range
- 0 to 300 PSI
- Features
- Professional grade welded flange type; Plastic lens
- Maximum Pressure
- 300 psi
Description
Interstate Pneumatics G2012-300C Chrome Pressure Gauge 300 PSI 2" Diameter 1/4" NPT Bottom Mount.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.