Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock
- Mfr # TF5108BLW
- Zoro # G804389681
product price:Â
$
44.89
/ea
Key Features
Material
Metal
Length
12 in
Max. PSI
175 psi
Pressure Range
10 to 120 PSI
Features
±3% Standard Tolerance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF5108BLW
- Zoro #
- G804389681
- UPC #
- 99461688179
- Country of Origin
- China
Dimensions
- Length
- 12 in
Details
- Material
- Metal
- Max. PSI
- 175 psi
- Pressure Range
- 10 to 120 PSI
- Features
- ±3% Standard Tolerance
- Color
- Multi
- Color/Finish
- Chrome Plated
- Item
- Inflation Gauge with Hose Whipend and Chuck
Description
Interstate Pneumatics TF5108BLW Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 11" Straight-in Dual Foot Tilt Lock Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with & 11" Straight-in Dual Foot Tilt Lock Truck Chuck (T08L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.