Oil Filled Pressure Gauge 5000 PSI 2-1/2 in Dial 1/4 in NPT Rear Mount

  • Mfr # G7122-5000

  • Zoro # G722773111


product price:  $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7122-5000
Zoro #
G722773111
UPC #
791674024101
Country of Origin
China

Description

The Interstate Pneumatics G7122-5000 Oil Filled Pressure Gauge is designed for accurate pressure measurement in demanding pneumatic and hydraulic applications. It stabilizes needle movement with silicone oil filling and ensures consistent readings in high pulsation and shock environments. The 2-1/2-inch dial provides clear visibility and allows precise monitoring of pressures up to 5000 PSI. Built with a stainless-steel case, a clear impact-resistant lens, and precision brass internal components for durability and consistent performance. A rear mount 1/4-inch solid brass fitting ensures a secure and leak-free installation across compressors, hydraulic equipment, and industrial systems. With reliable accuracy of ±2% full scale and a working range from -4°F to 140°F, this gauge is a trusted solution for professionals who need consistent and durable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.