OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S , PK 50
- Mfr # B306-50K
- Zoro # G505379165
product price:Â
$
508.99
/pk of 50, $10.18/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Application
Blowing away dust, metal chips, wood chips
Color
Silver / Golden
Pressure Range
30 to 150 psi
Features
The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B306-50K
- Zoro #
- G505379165
- UPC #
- 791674900405
- Country of Origin
- China
- Body Material
- Brass
- Application
- Blowing away dust, metal chips, wood chips
- Color
- Silver / Golden
- Item
- Air Blow Gun
- Pressure Range
- 30 to 150 psi
- Features
- The tip includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
- Max. Operating Pressure
- 175 psi
- Tip
- Safety Brass tip (BT6S)
- Outlet Connection Type
- 1/8" NPTS
- Flow Rate
- 16 CFM @ 100 psi
- Connection Type
- 1/4" FPT
- Tip Material
- Brass
Description
Interstate Pneumatics Safety OSHA Compliant Blowgun features a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.