Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings

  • Mfr # HR24-050

  • Zoro # G004393655


product price:  $39.29
/ea

Key Features

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Fitting Size
1/4" NPT
Fitting Type
Swivel
Hose Color
Translucent Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR24-050
Zoro #
G004393655
UPC #
791674939351
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Fitting Size
1/4" NPT

Details

Item
Recoil Hose
Fitting Type
Swivel
Hose Color
Translucent Blue
Temp. Range
-40 to 140°F
Color
Translucent Blue
Safety Factor
3:1
Working Pressure (PSI)
125 psi
Features
High kink resistance; Extreme flexibility; Excellent cold resistance; Superb abrasion resistance; Chemical resistance; Swivel fittings with rubber boot; Automatically retract when not in use, which eliminates the possibility of hazards caused by loose hoses on the work floor
Tube Material
Polyurethane
Material
Polyurethane

Description

These Polyurethane Recoil Hoses are made from a special super tough Polyurethane compound for consistent performance. These hoses provide you with the highest quality and the most extensive offering of recoil hoses in the industry. Finest polyurethane material is used which provides maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular PVC and rubber hoses makes them a favorite for all industrial, construction and automotive applications. Our recoil air hoses come standard with 1/4” Swivel Male National Pipe Threads (NPT) end connections on both ends. The swivel ends are perfect in preventing kinks when attaching an air-powered tool. These Polyurethane recoil hoses bear great abrasion, ultraviolet (UV) radiation, oil, electrical and chemical resistance. The polyurethane construction also resists weather, ozone, and heat damage, doesn't cause marring to sensitive surfaces, and weighs less than hoses made of other materials. This recoil air hose is suitable for industrial, contractor, or household use with air compressors, nailers, sprayers, and staple guns, among other pneumatic tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.