Shop INTERSTATE SAFETY
See all product information
Create Account
Full-Seal Safety Glasses with Smoke Mirror Lens and Removable EVA Foam Gasket, Orange, 10PK
- Mfr # 40254-BX
- Zoro # G823919838
product price:Â
$
99.99
/pk of 10, $10.00/ea
Key Features
Frame Color
Orange
Lens Color
Orange
Lens Coating
Anti-fog
Standards
ANSI Z87.1/ EN ISO 16321-1, AS/NZS 1337.1
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40254-BX
- Zoro #
- G823919838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Frame Color
- Orange
- Lens Color
- Orange
- Lens Coating
- Anti-fog
- Item
- Safety Glasses
- Standards
- ANSI Z87.1/ EN ISO 16321-1, AS/NZS 1337.1
- Lens Material
- Polycarbonate
Description
The Interstate Safety 40254-BX Full-Seal Safety Glasses 10 Pack is designed for work environments where dust, wind, and airborne debris can affect eye protection and visibility. The full-wrap frame provides broad coverage around the eyes, while the removable EVA foam gasket helps support a closer full-seal style fit. Smoke mirror polycarbonate lenses provide a tinted option for bright work areas and outdoor use, and the anti-fog coating helps reduce lens fogging during active work. The impact-resistant lenses block 99.9% of UV rays to support outdoor jobsite, shop, and maintenance applications. Soft TPR temple ends and a soft TPR nose bridge improve comfort and grip during extended wear. The orange frame design gives this model a bold, easy-to-identify look, while the removable gasket allows users to switch to a lighter safety glasses feel when preferred. This 10 pack is ideal for crews, shops, jobsites, maintenance teams, and safety supply stocking. These glasses meet ANSI Z87.1 requirements for protective eyewear when used as intended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.