Zoro Homepage

1100 TAN 48MMX55M IPG-IPG 36, PK36

  • Mfr # F5210

  • Zoro # G1565947


product price: $186.99
/pk 36, $5.19/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5210
Zoro #
G1565947
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
Tape Core Diameter
4.34"
Width
2
Thickness
3
Length
4.34
Outside Width
1.89
Overall Height (In.)
4.34
Diameter
4.34
Height
4.34"
Outside Length
55

Details

Item
1100 Tan 48Mmx55M Ipg,Pk36
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Tan
Adhesion Strength
46 oz./in.
Performance Temp.
-10 Degrees to 140 Degrees F
Tensile Strength
32
Shape
Continuous Roll
Material
2.0 mils (0.05 mm) Cast Film
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Color
TAN
Adhesive
Synthetic Rubber/Resin
Type
Hot Melt Carton Sealing Tape
Tape Elongation
1.5
Series
1100
Application
Best choice for sealing high percentage recycled corrugate boxes, and other demanding box sealing applications, in temperatures down to 35°F. Use for extra heavy weight, under or overstuffed boxes, package repair, bundling applications, and for packages exposed to challenging shipping hazards and stress.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C. ASTM D-5486, Type 3.
Tape Paper Weight
0.45 lbs.
Tape Tensile Strength
32 lb/in

Description

1100 Tan 48Mmx55M Ipg,Pk36, Series 1100, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.