321 Blu 48Mmx914M Ipg, Pk6
Mfr # GE404
Zoro # G1566315
product price: $343.99
/pk 6, $57.33/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE404
Zoro #
G1566315
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.47"
Length
10.47
Width
2
Thickness
2.1
Outside Width
1.89
Height
10.47"
Overall Height (In.)
10.47
Diameter
10.47
Outside Length
914
Description
Tape Adhesive Acrylic, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Color Coding Tape, Series 321, Tape Adhesive Strength 20 oz/in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.