Shop INTERTAPE
See all product information
Create Account
Pkaqu 72Mmx55M Am, Pk16, 2.83" W x 54.8" L, Aqua, Natural Rubber / Resin Adhesive, 16 PK
- Mfr # AM7255
- Zoro # G1566306
product price:Â
$
241.99
/pk of 16, $15.12/ea
Free Shipping & Returns
Key Features
Tape Color
Aqua
Tape Length
54.8"
Tape Width
2.83"
Material
Saturated Crepe Paper
Tape Adhesive
Natural Rubber / Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM7255
- Zoro #
- G1566306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
- Tape Core Diameter
- 5.36"
- Diameter
- 5.36
Details
- Item
- Pkaqu 72Mmx55M Am,Pk16
- Tape Color
- Aqua
- Material
- Saturated Crepe Paper
- Tape Adhesive
- Natural Rubber / Resin
- Tape Elongation
- 12
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- For paint masking requiring adhesion to and removal from a variety of surfaces.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Description
Tape Adhesive Format Single-Sided, Pkaqu 72Mmx55M Am,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.