Fm35 Blu 12Mmx33M Plan, Pk13, 0.47" W x 33" L, Blue, Natural Rubber Adhesive, 78 PK
Mfr # FM35..12
Zoro # G1567091
product price:Â $130.99
/pk 78, $1.68/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
33"
Tape Width
0.47"
Material
Blue PVC
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM35..12
Zoro #
G1567091
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
33"
Tape Width
0.47"
Tape Core Diameter
4.23"
Tape Thickness
5.4 mil
Details
Item
Fm35 Blu 12Mmx33M Plan,Pk13
Tape Color
Blue
Material
Blue PVC
Tape Adhesive
Natural Rubber
Tape Elongation
1.5
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Masking color separations on plastic (TPO and RIM) automotive fascia, trim and finished metals in high temp OEM bake cycles, aircraft paint operations, clean room paint operations
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Fm35 Blu 12Mmx33M Plan,Pk13, Package Quantity 78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.