Shop INTERTAPE
See all product information
Create Account
Fm71 1/2X36 Bl Vinyl Auto Fine, Pk12, 0.5" W x 36" L, Blue, Natural Rubber Adhesive, 12 PK
- Mfr # FM71..3
- Zoro # G1566717
product price:Â
$
166.99
/pk of 12, $13.92/ea
Sold in multiples of 6Â pks for
$1,001.94
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
36"
Tape Width
0.5"
Material
Blue PVC
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM71..3
- Zoro #
- G1566717
- UPC #
- -
- Country of Origin
- United States
- Item
- Fm71 1/2X36 Bl Vinyl Auto Fine,Pk12
- Tape Color
- Blue
- Material
- Blue PVC
- Tape Adhesive
- Natural Rubber
- Tape Elongation
- 1.5
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Preferred for medium to high temperature applications where a sharp, fine line is required. Used where a tape must meet a variety of paint masking applications.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 36"
- Tape Width
- 0.5"
- Tape Thickness
- 5.4 mil
- Tape Core Diameter
- 4.23"
Description
Tape Adhesive Format Single-Sided, Fm71 1/2X36 Bl Vinyl Auto Fine,Pk12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.