Pf2 Wht 2X60Yd Ipg, Pk24, 2" W x 60" L, White, Natural Rubber Adhesive, 24 PK
Mfr # PF2...16
Zoro # G1568756
product price:Â $441.99
/pk 24, $18.42/ea
Sold in multiples of 10 for $4,419.90
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
60"
Tape Width
2"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF2...16
Zoro #
G1568756
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
2"
Tape Thickness
5.8 mil
Details
Item
Pf2 Wht 2X60Yd Ipg,Pk24
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Natural Rubber
Tape Elongation
2.5
Type
Paper Flatback Tape
Number of Adhesive Sides
1
Tape Application
Designed for light-weight packaging, bag locking, color coding, and marking bins and shelves. Printable with standard flexographic inks.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Pf2 Wht 2X60Yd Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.