Shop INTERTAPE
See all product information
Create Account
Pf3 Lgn 48Mmx54.8M Ipg, Pk24, 1.89" W x 54.8" L, Lt Green, Synthetic Rubber/Resin Adhesive, 24 PK
- Mfr # PF3
- Zoro # G8634392
product price:Â
$
266.99
/pk of 24, $11.12/ea
Sold in multiples of 2Â pks for
$533.98
Free Shipping & Returns
Key Features
Tape Color
Lt Green
Tape Length
54.8"
Tape Width
1.89"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF3
- Zoro #
- G8634392
- UPC #
- -
- Country of Origin
- United States
- Item
- Pf3 Lgn 48Mmx54.8M Ipg,Pk24
- Tape Color
- Lt Green
- Material
- Medium Crepe
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 0.07
- Type
- Paper Masking Tape
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.89"
Description
Pf3 Lgn 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.