Pm2 Tan 2X120Yd Ipg, Pk16, 2" W x 120" L, Tan, Natural Rubber / Resin Adhesive, 16 PK
Mfr # PM2
Zoro # G8634155
product price:Â $340.99
/pk 16, $21.31/ea
Sold in multiples of 7 for $2,386.93
Free Shipping & Returns
Key Features
Tape Color
Tan
Tape Length
120"
Tape Width
2"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM2
Zoro #
G8634155
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
120"
Tape Width
2"
Details
Item
Pm2 Tan 2X120Yd Ipg,Pk16
Tape Color
Tan
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
3
Type
Paper Flatback Tape
Tape Application
Can be used on all types of cartons.
Standards
ASTM D6123, Type II. PPP-T-42C, Type II. / C.I.D. A-A-883B Type II. Boeing BAC 5317.
Description
Pm2 Tan 2X120Yd Ipg,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.