Polymer Group 761-PF315 1 in. Masking Tape - Black
- Mfr # 761-PF3...15
- Zoro # G803787044
product price:Â
$
24.49
/ea
Key Features
Max. Tape Performance Temp.
150 Degrees F
Min. Tape Performance Temp.
40 Degrees F
Tape Thickness
5.2 mil
Tape Length
60 yd
Tape Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761-PF3...15
- Zoro #
- G803787044
- UPC #
- -
- Country of Origin
- China
- Max. Tape Performance Temp.
- 150 Degrees F
- Min. Tape Performance Temp.
- 40 Degrees F
- Tape Adhesive
- Synthetic Rubber/Resin Adhesive
- Tape Color
- Black
- Tape Tensile Strength
- 19 lbs
- Tape Adhesive Strength
- 32 oz
- Item
- Masking Tape
- Tape Elongation
- 0.07
- Tape Backing Material
- Crepe Paper
Dimensions
- Tape Thickness
- 5.2 mil
- Tape Length
- 60 yd
- Tape Width
- 24 mm
Description
Features
- Masking Tape
- Designed for medium temperature applications
- 1" x 60 Yards
- Color: Black
- Material: Medium crepe paper masking tape coated with a pressure sensitive rubber based adhesive
- Thickness: 6.2 mil
- Tensile strength: 19 (83 N/25mm)
- Elongation: 7% at break
- Adhesion to Steel: 32 (8.7 N/25mm)
- Application Temperature Range: 50 - 90 deg F
- Operating Temperature Range: 40 - 150 deg F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.