Shop INTERTAPE
See all product information
Create Account
Polymer Group 76.132741 592 White 2X36Yds Crepedouble Faced Tape
- Mfr # 761-82741
- Zoro # G503903928
product price:Â
$
42.49
/ea
Key Features
Tape Width
2 in
Tape Backing Material
Crepe Paper
Tape Thickness
6.0 mil (w/o liner), 10.4 mil (with liner)
Tape Color
Natural / Off-White
Series
592 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761-82741
- Zoro #
- G503903928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 2 in
- Tape Thickness
- 6.0 mil (w/o liner), 10.4 mil (with liner)
- Tape Length
- 36 yd
Details
- Tape Backing Material
- Crepe Paper
- Tape Color
- Natural / Off-White
- Item
- Crepe Tape
- Series
- 592 Series
- Tape Adhesive
- Natural Rubber/Resin Adhesive
Description
592 is a double-coated crepe paper tape designed for joining two surfaces. Easy-release treated white liner. It is ideal for the printing and textile industry, and certain splicing applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.