Press Sens Carton Sealing Mach, 1 1/2 in to 2 in Max. Tape Width. 16 in Tape Core Dia, None
Mfr # UM206TW
Zoro # G2239767
product price: $5,230.99
/eaKey Features
Max. Tape Width
1 1/2 in to 2 in
Construction
Steel
Color
None
For Use With
Heavy duty construction, oversized gearmotors, and low maintenance are the hallmarks of the Interpackâ„¢ machinery line.
Power Requirements
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UM206TW
Zoro #
G2239767
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Tape Width
1 1/2 in to 2 in
For Maximum Tape Roll Diameter
16 in
Height
67 in
Width
43 in
Tape Delivery Length
Unlimited
Length
43 in
Overall Height
67 in
Overall Width
43 in
Conveyor Height Adjustment Range
24 to 30 in
Overall Length
30 in
For Minimum Box Length
6 1/2 in
For Maximum Box Height
21 1/2 in
For Maximum Box Width
20 in
For Minimum Box Width
6 1/2 in
For Maximum Tape Width
2 in
For Minimum Box Height
5 in
For Tape Core Diameter
3 in
Maximum Conveyor Height
30 in
Minimum Conveyor Height
24 in
Description
Case Sealer, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 16 in, Box Sealing Speed 45, Belt Location Top and Bottom, Conveyor Height Adjustment Range 24 to 30 in, For Maximum Box Width 20 in, For Maximum Box Height 21 1/2 in, Overall Length 30 in, Overall Width 43 in, Overall Height 67 in, For Minimum Box Length 6 1/2 in, For Minimum Box Width 6 1/2 in, For Minimum Box Height 5 in, For Maximum Box Weight 65 lb, Includes Tape Head Springs, Current 6 A, Belt Speed 75 fpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.