Shop All Shears, Pruners & Loppers
Intertool
Bypass Loppers, 29 inch, Carbon Steel
Mfr # FT08-1107
Zoro # G611248904
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 29 in
- Type Bypass
- Material Steel
- Blade Length 3.5"
Product Information
- Brand Intertool
- MFR # FT08-1107
- Zoro # G611248904
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 29 in |
Blade Length | 3.5" |
Details
Description
- •[Efficient Branch and Twig Trimmer]: Bypass pruning lopper designed for cutting, trimming, and pruning tree branches, twigs, shrubs, and other plants. Maintain a clean garden and landscape around your home and yard with this versatile tree trimmer
- •[Sharpened High Strength Blade]: 3.5-inch carbon steel blade built from hardened steel and pre-sharpened to create a durable, long-lasting edge that cuts cleanly through objects with less exerted force and friction resistance. Non-stick coating ensures smooth, precision cuts
- •[Non-Slip Long Handles]: Extended aluminum tube handles provide more leverage and feature ergonomic rubber grips for comfort and to prevent slipping when applying pressure. Shock-absorbing bumpers and soft grip help reduce the impact when heavy force is applied, minimizing hand fatigue
- •[Super Light Material]: Designed with less weight, making this branch cutter easy to carry and work with for extended periods of time with less fatigue. Work longer with less strain on your body, and tackle your garden pruning tasks with ease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR PRODUCTS 1/4IN OEM PIGTAIL QCC1, 15IN (07-30855)
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- POOL CENTRAL Blue Assorted Pool Maintenance Cleaning Kit - 6 Piece (34219241)
- LOKKLATCH Gravity Gate Latch, 2-1/8 In. W, Black (LLAA)
- SUNBELT Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21' 0" x0" x0" (A-B1AB417739)
- MILWAUKEE TOOL Pruning Shears Kit (3008-21)
- ARS VSX 9" Heavy-Duty Hand Pruner (HP-VS9XZ)
- CORONA TOOLS Bypass Pruner, 8 3/4 In. (BP 3180D)
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- CORONA TOOLS CORONA BY-PASS PRUNER 8"" (BP 3160)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- Intertool Shears, Pruners & Loppers