Shop INTEX
Create Account
Prism Frame 1718 gal Round Metal Above Ground Pool 30 in. H X 12 ft. D
Mfr # 26711EH
Zoro # G612538578
product price:
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26711EH
- Zoro #
- G612538578
- UPC #
- 78257267118
- Country of Origin
- China
Description
Enjoy hours of outdoor fun with the Intex Prism Frame pool. It is constructed with puncture-resistant 3-ply durable material. Hydro aeration technology is incorporated into the cartridge filter pump providing improved circulation and filtration, improved water clarity, and increased negative ions at the water surface. Follow these 3 steps for easy assembly. Lay out the liner for your pool on flat, level ground. Fill your pool with water and enjoy. It is ready for water in 30 minutes.
- • It features all of the great benefits of metal frame pools and is enhanced with strong powder-coated steel tubing and stylish
- • Upscale-looking liner color
- • Assemble the frame for your pool
- • 0
- • 0