Shop KPLUNGE
See all product information
Create Account
Kodiak 1-Person Inflatable Cold Plunge, PVC Insulated Lid, Hand Pump, and Repair Kit in Gray
- Mfr # CP-IFTUB
- Zoro # G216383000
original price: $899.99 , new price: $629.99 , 30 percent off
new price:
$
629.99
/ea
Free Shipping & Returns
Key Features
Height
31 in
Exterior Color
Grey
Plastic or Resin
Yes
Water Capacity
103 gal
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-IFTUB
- Zoro #
- G216383000
- UPC #
- 191042085350
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 36 in
- Depth
- 59 in
- Wall Thickness
- 3.9 in
- Basin Width
- 32 in
- Soaking Depth
- 17.32 in
- Interior Depth
- 55 in
- Interior Height
- 27 in
Details
- Exterior Color
- Grey
- Plastic or Resin
- Yes
- Item
- Inflatable Tub
- Water Capacity
- 103 gal
- Material
- Drop-stitch PVC fabric
- Interior Color
- Blue
- Tub Type
- No Chiller
- Shape
- Oval
- Features
- PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer,.
Description
Wherever life takes you, your recovery goes too. The KPLUNGE Kodiak 59 1-person inflatable cold plunge/hot tub is crafted for athletes and wellness seekers alike, delivering powerful reset moments on demand. Whether jumpstarting your morning or unwinding at night, this 110-gallon, 59x36x27 in. tub-shaped cold plunge inflates fast with a hand pump and fits perfectly indoors or outdoors for your relaxing moments. Thoughtfully equipped with everything you need for comfort and convenience.
- INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Kodiak 1-person inflatable cold plunge and hot tub.
- DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
- ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
- CHILLER COMPATIBILITY: Easily pairs with a chiller and heater (not included) for consistent cold/hot water performance.
- QUICK-INFLATION HAND PUMP: Set up your cold plunge tub/hot tub easily with the included quick-inflation hand pump.
- THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
- COMFORTABLE SIZE: This 59×36×27 in. tub-shaped holds 110 gallons of water, spacious enough for full-body immersion.
- CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.
- MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
- DESIGNED FOR 1-PERSON: Compact yet roomy enough for a single user to enjoy full-body immersion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.