62in 2-Person 0-Jet Cedar Cold PlungeIce Bath Tub/Hot Tub 1 HP Powerful Chiller and Heater, Natural
- Mfr # CP-C6242CDR1HP
- Zoro # G816482479
original price: $9,010.99 , new price: $7,199.20 , 20 percent off
new price:
$
7,199.20
/ea
Key Features
Depth
62 in
Operating Temp. Range
37 to 104°F
Capacity
136 gal
Power Type
Plug-in
Number of Boxes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-C6242CDR1HP
- Zoro #
- G816482479
- UPC #
- 191042096639
- Country of Origin
- China
Dimensions
- Depth
- 62 in
- Basin Width
- 38.8 in
- Height
- 30 in
- Width
- 42 in
- Interior Height
- 23.23 in
- Interior Depth
- 58 in
Details
- Operating Temp. Range
- 37 to 104°F
- Capacity
- 136 gal
- Item
- Cold Plunge
- Power Type
- Plug-in
- Number of Boxes
- 2
- Tub Type
- Chiller
- Amps
- 12A
- Combo
- Yes
- Material
- Cedar (Cedrus) Wood, Stainless Steel
- Includes
- Wood lid, insulated cover, steps, pillow headrest, chiller (advanced touch screen display, water pipes, filter element,connector,manual)
- Shape
- Oval
- Color
- Brown
- Wattage
- 1150 W
- Voltage
- 120 V
Description
Upgrade your wellness routine with the KPLUNGE 62-in. Cedar cold plunge/hot tub with 1 HP chiller. Built for indoor or outdoor use, it features a cedar exterior, stainless steel interior, and 169-gal. capacity. Cools or heats water from 38 DegF to 104 DegF for full-body recovery or relaxation. Includes a cedar step, headrest, cover, and smart control via touch panel or WiFi app. The oval shape allows full-body immersion- perfect for athletes or anyone seeking morning energy or evening relaxation.
- NATURAL CEDAR EXTERIOR: Handcrafted premium cedar wood exterior naturally resists moisture, decay, and rot.
- STAINLESS STEEL INTERIOR: Durable, corrosion-resistant stainless steel interior is easy to clean and built to last.
- OVAL BARREL CONSTRUCTION: Ergonomic shape supports full-body immersion; galvanized hoop adds strength and stability.
- POWERFUL HEATING AND CHILLING: Powerful 1 HP chiller cools to 38°F and heats to 104°F for therapy or comfort.
- SMART APP CONTROL: Control every moment with ease using the touchscreen or WiFi mobile app from anywhere.
- ACCESSORY SETUP: Includes a cedar step, cushioned headrest, and foldable thick cover to keep temperature steady.
- ADVANCED WATER FILTRATION: Stay worry-free with an ozone generator and a removable filter that keeps water clean and clear.
- UNIVERSAL COMPATIBILITY: Designed to use with KPLUNGE tubs but also universally compatible with any cold plunge/hot tub with standard inlet/outlet
- ENHANCED RECOVERY: Perfect for ice baths, muscle therapy, or stress relief, especially for athletes or anyone.
- INDOOR/OUTDOOR USE: Great for indoor or outdoor like patios, home gyms, garages, or spa-inspired wellness spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.