Shop All TV Mounts & Stands
Inval
TV Stand 63 in. W Espresso Fits TVs Up to 60 in. with Storage Doors
Mfr # MTV-12119
Zoro # G100461265
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inval
- MFR # MTV-12119
- Zoro # G100461265
- Country of Origin Colombia
- Category TV Mounts & Stands
Description
TV Stand by Inval® finished in a rich “Espresso” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood. This modern designed TV stand has a very functional modern design to accent your home décor. It accommodates up to 60” flat-screen TVs with a maximum TV weight of 60 lbs. The unit features open storage areas to showcase your A/V equipment and two storage compartments with adjustable shelves concealed by doors with brushed metal knobs, as well as easy management cable pass through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- PYLE Portable Bluetooth Speaker, PBMSPG3BK (PBMSPG3BK)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- LEXAR MEDIA, INC Lexar LSD256CBNA1667 256GB Professional 1667x UHS-II SDXC Memory Card - Class 10; U3 (LSD256CBNA1667)
- INVAL Corner TV Stand 50 in. W Smoked Oak Fits TVs Up to 50 in. with Cable Management (MTV-17019)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-33116)
- PEERLESS Full Motion Wall Flat Panel, 10" to 22" Screen (SA730P)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- Inval TV Mounts & Stands