4K Active Deterrent Camera
Mfr # PAR-P8TXIR28NH-AIWLT
Zoro # G823516839
product price: $296.99
/ea
Free Shipping & Returns
Key Features
S/N Ratio
More than 50dB
Features
Free Central Management Software (CMS), Free iOS and Android Apps, True AI Human and Vehicle Classification, True P2P Connectivity with QR Code Connect NAT 1.0, White Light for Color at Night
Overall Height
3 7/8 in
Resistance Properties
Weatherproof
Color Display
Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PAR-P8TXIR28NH-AIWLT
Zoro #
G823516839
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 7/8 in
Overall Diameter
4 3/8 in
Maximum Focal Length
2.8 mm
Minimum Focal Length
2.8 mm
Details
Item
4K Active Deterrent Camera
S/N Ratio
More than 50dB
Features
Free Central Management Software (CMS), Free iOS and Android Apps, True AI Human and Vehicle Classification, True P2P Connectivity with QR Code Connect NAT 1.0, White Light for Color at Night
Resistance Properties
Weatherproof
Color Display
Color
Standards
CE, Directive 94/62/EC, EU RoHS, FCC, REACH(EC1907/2006), WEEE(2012/19/EU)
Minimum Viewing Angle
57 Degrees
Night Capable
Day and Night
Lens Type
Fixed
Maximum Viewing Angle
132 Degrees
Minimum Operating Temperature
-22 Degrees F
Maximum Detection Distance
262 ft
Pixels
3840 × 2160
Resolution
8MP
Maximum Operating Temperature
140 Degrees F
Image Sensor
1/1.8 CMOS
Power Consumption
12.5 W
For Use With
Network Video Recorders
IP Rating
IP66
Indoor/Outdoor Usage
Outdoor
Description
4K Active Deterrent Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 132 Degrees , Minimum Viewing Angle 57 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 262 ft, Image Sensor 1/1.8 CMOS, Color Display Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.