Back Box for CCTV Camera, Fisheye
- Mfr # IVM-JBPANA
- Zoro # G323557691
product price:Â
$
35.99
/ea
Key Features
Mounting Hole Diameter
3/8 in
Overall Height
1 5/8 in
Mount Type
Bracket
Compatible with Manufacturer Model Number
Invid Tech
Indoor/Outdoor Usage
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVM-JBPANA
- Zoro #
- G323557691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Hole Diameter
- 3/8 in
- Overall Height
- 1 5/8 in
- Overall Depth
- 9 3/8 in
- Overall Width
- 5 3/4 in
- Fits Chest Size
- Conduit back box
Details
- Item
- Back Box for CCTV Camera
- Mount Type
- Bracket
- Compatible with Manufacturer Model Number
- Invid Tech
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Number of Mounting Holes
- 4
- Material
- Metal Alloy
- Includes
- Mounting Hardware
- IP Rating
- IP67
- Features
- Conduit back box
- Compatible with Series
- Vision
- Overall Load Capacity
- 4 lb
- Color
- White
- Compatible Manufacturer Model Number
- Invid Tech
- For Manufacturer Part Number
- Invid Tech
- Compatible with Mfr. Model Number
- Invid Tech
- Compatible Manufacturer Part Number
- Invid Tech
- Shell Material
- Metal Alloy
- Compatible Series
- Vision
- Wire Color
- White
Description
Back Box for CCTV Camera, Mount Type Bracket, Overall Height 1 5/8 in, Overall Depth 9 3/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 5 3/4 in, Overall Load Capacity 4 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Features Conduit back box, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP67, Material Metal Alloy, Mounting Hole Diameter 3/8 in, Number of Mounting Holes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.