Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Recorder, 12V

  • Mfr # PD1B-4NH

  • Zoro # G101253562


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
45 mm
Width
249 mm
Network Interface
100 mbps
Video Compression Format
H.264/H.265
Video Output
CVBS, HDMI, VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD1B-4NH
Zoro #
G101253562
UPC #
-
Country of Origin
China

Dimensions

Height
45 mm
Width
249 mm
Depth
249 mm
Overall Height
1 3/4 in
Overall Width
11 3/4 in
Overall Depth
9 3/4 in

Details

Item
Hybrid Recorder
Network Interface
100 mbps
Video Compression Format
H.264/H.265
Video Output
CVBS, HDMI, VGA
Number of IP Camera Inputs
6
Number of Analog Camera Inputs
4
Power Required
12V DC @ 2 A
Standards
CE, EU RoHS, FCC, REACH, WEEE
Features
Free CMS, Free MAC Client, True P2P Connectivity with QR Code Connect
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Max. Frames per Second
120 fps
Includes
Bonus IPC, Remote Control
Video Export Function
External HDD, Internal HDD, Network, USB
Operating Temp.
14 Degrees to 122 Degrees F
Maximum Number of Hard Drives
1
Viewing Types
Date, Event, Local, Smart Device, Smart Search, Smartphone, Time, Web
Analog Camera Connection
BNC
Recording Modes
Motion, Smart
Video Outputs
CVBS, HDMI, VGA
Video Export Medium
External HDD, Internal HDD, Network, USB Flash Drive
Minimum Operating Temperature
14 Degrees F
Output Type
BNC, CH, CVBS, HDMI, RCA, VGA
Maximum Number of External Hard Drives
1
Maximum Input Voltage
12V DC
Maximum Operating Temperature
122 Degrees F
Input Type
Alarm Input, IP Video Input, RCA
Recording Resolution
1080p, 4MP Lite, 5MP Lite, 720p, D1, WD1

Description

Hybrid Recorder, Number of IP Camera Inputs 6, Number of Analog Camera Inputs 4, Internal Memory Capacity Not Applicable, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, True P2P Connectivity with QR Code Connect, Includes Bonus IPC, Remote Control, Input Type Alarm Input, IP Video Input, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.