Shop INVID TECH
See all product information
Create Account
Wall Mount for CCTV Camera, Turret/Dome
- Mfr # IPM-DRWM6
- Zoro # G923559378
product price:Â
$
53.99
/ea
Key Features
IP Rating
IP66
Compatible with Manufacturer Model Number
Invid Tech
Overall Width
4 3/8 in
Mount Type
Bracket
Features
Conduit wall mount with back box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IPM-DRWM6
- Zoro #
- G923559378
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 3/8 in
- Overall Depth
- 9 7/8 in
- Overall Height
- 6 1/2 in
- Fits Chest Size
- Conduit wall mount with back box
Details
- Item
- Wall Mount for CCTV Camera
- IP Rating
- IP66
- Compatible with Manufacturer Model Number
- Invid Tech
- Mount Type
- Bracket
- Features
- Conduit wall mount with back box
- Compatible with Series
- Vision
- Color
- White
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Material
- Metal Alloy
- Includes
- Mounting Hardware
- Compatible Camera Design
- Dome, Turret
- Overall Load Capacity
- 8 lb
- Compatible Manufacturer Model Number
- Invid Tech
- For Manufacturer Part Number
- Invid Tech
- Compatible with Mfr. Model Number
- Invid Tech
- Compatible Manufacturer Part Number
- Invid Tech
- Shell Material
- Metal Alloy
- Compatible Series
- Vision
- Wire Color
- White
Description
Wall Mount for CCTV Camera, Mount Type Bracket, Overall Height 6 1/2 in, Overall Depth 9 7/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 4 3/8 in, Overall Load Capacity 8 lb, Mounting Location Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design Dome, Turret, Features Conduit wall mount with back box, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, Material Metal Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.